Zoro Homepage

Lighting, 19"H, Table Lamp, Ivory Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9859

  • Zoro # G022721324


product price: $48.75
/ea

Key Features

Length
9.5 in
Color
Ivory
Height
18.5 in
Width
9.5 in
Material
Ceramic, Linen, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9859
Zoro #
G022721324
UPC #
680796095161
Country of Origin
China

Dimensions

Length
9.5 in
Height
18.5 in
Width
9.5 in

Details

Color
Ivory
Item
Lighting
Material
Ceramic, Linen, Metal, Polyester

Description

Enrich your home with this stylish and trendy 19"h table lamp, perfect for adding a touch of elegance to any room. Crafted from high quality ivory ceramic, this decorative lamp features a stunning textured finish base in a raised zig-zag relief pattern as a fashionable accent in your living room, bedroom, or home office space. The refined beige fabric shade casts a warm glow, creating an inviting ambiance that will instantly transform your side or end table, console, or nightstand into a cozy retreat. This chic, transitional style lamp is not just a pretty face but also functional with the convenient on/off turn knob switch that operates up to a 60W standard bulb (not included), making it easy to illuminate a space. This table lamp is the perfect choice for anyone looking to elevate their home lighting experience from casual to something more upscale.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.