Lighting, 20 in.H, Table Lamp, Beige Concrete, Beige Shade, Contemporary

  • Mfr # I 9718

  • Zoro # G610759333


product price:  $71.99
/ea

Key Features

Width
19.5 in
Material
Concrete, Metal
Finish
Brass
Weight
9 lbs
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9718
Zoro #
G610759333
UPC #
680796045241
Country of Origin
China

Dimensions

Width
19.5 in
Depth
13 in
Length
13 in
Cord Length
5 ft

Details

Material
Concrete, Metal
Finish
Brass
Color
Beige
Weight
9 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Globe
Maximum Wattage
100W
Voltage
120V
Includes
Parts and assembly instructions
Switch
Rotary
Standards
cUL/UL

Description

This stylish and fashionable 20h sphere shaped table lamp with a beige concrete base in a textured finish, and topped with a beige linen drum shade and gold metal finial will be a standout accent to brighten any room. Featuring a 3-way rotary switch holding a single bulb not included with a maximum outage of 100W/120V, allows you to customize the ambiance in your living room, home office, or bedroom. With a chic contemporary appeal and attached with a 5ft clear cord, place this versatile decorative lamp on a side or end table, or on your nightstand or bedside table to create a warm and inviting atmosphere.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.