Lighting, 20 in.H, Table Lamp, Cream Concrete, Ivory / Cream Shade, Modern

  • Mfr # I 9730

  • Zoro # G510759358


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Width
20 in
Material
Concrete, Metal
Finish
Brass
Color
Cream
Weight
11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9730
Zoro #
G510759358
UPC #
680796051129
Country of Origin
China

Dimensions

Width
20 in
Depth
14 in
Length
14 in
Cord Length
5 ft

Details

Material
Concrete, Metal
Finish
Brass
Color
Cream
Weight
11 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Ginger Jar
Voltage
120V
Includes
Parts and assembly instructions
Switch
Rotary
Standards
cUL/UL
Maximum Wattage
60W

Description

Taking some inspiration from the classics and upgrading to a modern form, this 20h table urn-shaped lamp will be a unique standout in any room. The ridged, cream concrete base with a distressed textured finish, is complimented by the simple, ivory linen tapered drum shade, and topped with a gold metal finial. This lamp has a rotary switch that houses a single light bulb not included for a maximum output of 100w/120v, helping to light up those dark corners. Attached with a 5ft transparent cord, place this versatile and fashionable lighting source on an end or side table in a living room or office, or on a nightstand in a bedroom, bringing some style and impact to a contemporary space. Made with good quality materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.