Lighting, 20 in.H, Table Lamp, Grey Concrete, Ivory / Cream Shade, Contemporary

  • Mfr # I 9626

  • Zoro # G410759335


product price:  $64.49
/ea

Key Features

Width
20 in
Material
Concrete, Linen, Metal
Color
Grey
Weight
12 lbs
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9626
Zoro #
G410759335
UPC #
680796089856
Country of Origin
China

Dimensions

Width
20 in
Depth
13 in
Length
13 in
Cord Length
6 ft

Details

Material
Concrete, Linen, Metal
Color
Grey
Weight
12 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Maximum Wattage
100W
Includes
Parts and assembly instructions
Shade Shape
Globe
Standards
cUL/UL
Voltage
120V

Description

This stylish and fashionable 20h table lamp with a grey concrete globe-shaped base and topped with a contrasting ivory linen drum shade, is the perfect accent to brighten any room. Featuring a 3-way switch holding a single bulb not included with an output of 100W/120V, allows you to customize the lighting ambiance in your living room, home office, or bedroom. With a contemporary appeal, place this versatile decorative lamp on a side or end table, on a console, or on your nightstand to create a warm and inviting atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.