Lighting, 20 in.H, Table Lamp, White Marble, Ivory / Cream Shade, Contemporary

  • Mfr # I 9636

  • Zoro # G010759353


product price: $56.89
/ea

Key Features

Width
20 in
Material
Marble, Linen, Metal
Finish
Marble-Look
Color
White
Weight
4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9636
Zoro #
G010759353
UPC #
680796089955
Country of Origin
China

Dimensions

Width
20 in
Depth
8 in
Length
8 in
Cord Length
6 ft

Details

Material
Marble, Linen, Metal
Finish
Marble-Look
Color
White
Weight
4 lbs
Bulb Type
A60/A19
Item
Lamp
Standards
cUL/UL
Voltage
120V
Maximum Wattage
40W
Shade Shape
Cylinder
Includes
Parts and assembly instructions
Switch
In-Line

Description

Introducing the perfect blend of accent lighting and chic decor for contemporary living with this 20h table lamp. A slim gold metal arm holds the cylinder shaped ivory fabric shade that sits above a sleek white marble base, giving bright, illuminated ambiance to any office, living room, bedroom. Perfect for the modern decorator, this lamp with the rocker style switch on a 6ft transparent cord, holds a maximum 40W/120V bulb not included, making it easy to access some light in a room. Add this trendsetting piece to an end or side table, or a nightstand and brighten up your living space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.