Zoro Homepage

Lighting, 20"h, Table Lamp, Silver Metal, Contemporary, Modern

  • Mfr # I 9954

  • Zoro # G822721500


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
19.5 in
Material
Metal
Length
12 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9954
Zoro #
G822721500
UPC #
680796095765
Country of Origin
China

Dimensions

Width
12 in
Height
19.5 in
Length
12 in

Details

Item
Lighting
Material
Metal
Color
Silver

Description

The pinnacle of trendy lighting solutions, upgrade your home decor with this 20"h table lamp, a stylish and fashionable addition that enhances the ambiance of any room. Crafted from sleek silver metal and featuring a mushroom dome metal shade, this contemporary accent lamp is designed to enhance your end or side table, nightstand, or console table. Equipped with a convenient double pull chain for easy on/off switching that operates a single 60W bulb (not included), you can easily set the mood for relaxation or productivity. Whether brightening up your living room, office, or bedroom, this decorative lamp is the perfect solution for adding a touch of retro sophistication. This trendy lighting solution ensures both style and quality. Illuminate your modern decor style with this eye-catching and innovative metal table lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.