Zoro Homepage

Lighting, 21 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern

  • Mfr # I 9722

  • Zoro # G110759376


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Material
Ceramic, Metal
Color
Cream
Weight
7 lbs
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9722
Zoro #
G110759376
UPC #
680796048679
Country of Origin
China

Dimensions

Width
20.5 in
Depth
14 in
Length
14 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Color
Cream
Weight
7 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Maximum Wattage
100W
Includes
Parts and assembly instructions
Standards
cUL/UL
Shade Shape
Globe
Voltage
120V

Description

This stylish and modern 21h globe shaped table lamp with a cream ceramic base that shows subtle brown shading for contrast, topped with an ivory fabric drum shade, and finished with a black finial is the perfect accent to brighten any room. Featuring a 3-way switch holding a single bulb not included with a maximum outage of 100W/120V, allows you to customize the ambiance in your living room, home office, or bedroom. With a fresh, contemporary appeal, place this versatile decorative lamp on a side or end table, or on your nightstand to create a warm and inviting atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.