Zoro Homepage

Lighting, 21 in.H, Table Lamp, Cream Resin, Ivory / Cream Shade, Transitional

  • Mfr # I 9733

  • Zoro # G210759351


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Width
20.75 in
Material
Polyresin, Metal
Color
Cream
Weight
6 lbs
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9733
Zoro #
G210759351
UPC #
680796051181
Country of Origin
China

Dimensions

Width
20.75 in
Depth
16 in
Length
16 in
Cord Length
5 ft

Details

Material
Polyresin, Metal
Color
Cream
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Standards
cUL/UL
Maximum Wattage
100W
Voltage
120V
Switch
Rotary
Shade Shape
Round
Includes
Parts and assembly instructions

Description

Light up your living space with this striking 21h, cream resin table lamp with a textured gourd shaped base, topped with a classic ivory linen fabric shade and a round silver metal finial for a unique decorative accent. This stylish 3-way switch lamp uses a single bulb not included with a maximum outage of 100W/120V, allowing you to adjust the level of illumination to either brighten up a space or dim it a notch to create a cozy ambiance. This transitional style lamp looks right at home in a casual setting whether you place it on an end or side table in your living room, in your home office, or on your bedside table in your bedroom. Made with quality materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.