Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 21 in.H, Table Lamp, Ivory / Cream Shade, Cream Resin, Transitional

  • Mfr # I 9617

  • Zoro # G610759395


product price: $65.79
/ea

Key Features

Width
20.75 in
Material
Polyresin, Linen, Metal
Color
Cream
Weight
6 lbs
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9617
Zoro #
G610759395
UPC #
680796089764
Country of Origin
China

Dimensions

Width
20.75 in
Depth
13 in
Length
13 in
Cord Length
6 ft

Details

Material
Polyresin, Linen, Metal
Color
Cream
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Urn
Switch
Rotary
Voltage
120V
Standards
cUL/UL
Includes
Parts and assembly instructions
Maximum Wattage
100W

Description

Light up your home with this trendy and fashionable 21h table lamp. With its textured cream resin base atop an elegant gold footing, and an ivory linen fabric drum shade finished with a round gold finial on top, this transitional style lamp is the perfect decorative accent to brighten any room. The 3-way switch holds a single bulb with a maximum output of 100W/120V not included, makes it easy to adjust the lighting to suit your needs. Place this versatile table lamp on an end or side table in the living room or home office, or on a nightstand for a chic decorative lighting accent in your bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.