Zoro Homepage

Lighting, 22 in.H, Table Lamp, Black Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9708

  • Zoro # G310759381


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Width
21.5 in
Material
Ceramic, Metal
Finish
Brass
Color
Black
Weight
5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9708
Zoro #
G310759381
UPC #
680796042769
Country of Origin
China

Dimensions

Width
21.5 in
Depth
13 in
Length
13 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Finish
Brass
Color
Black
Weight
5 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Ginger Jar
Includes
Parts and assembly instructions
Switch
Rotary
Voltage
120V
Maximum Wattage
100W
Standards
cUL/UL

Description

Light up your home, office, or living room space with this stylish and fashionable 22_x001D_ h table lamp! The sleek, transitional design features a smooth black ceramic base and a chic ivory linen shade, finished with a round black finial on top for an elegant touch. The 3-way switch allows you to illuminate your space to whatever ambiance suits your needs with a maximum output of 100W bulb not included. With a 5 foot long cord, this table lamp adds a unique and practical accent whether you place it on a end or side table or on your nightstand for a decorative lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.