Zoro Homepage

Lighting, 22"h, Table Lamp, Beige Ceramic, Beige Shade, Transitional

  • Mfr # I 9884

  • Zoro # G222721452


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Material
Ceramic, Linen, Metal, Polyester
Width
14 in
Color
Beige
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9884
Zoro #
G222721452
UPC #
680796095338
Country of Origin
China

Dimensions

Height
22.25 in
Width
14 in
Length
14 in

Details

Item
Lighting
Material
Ceramic, Linen, Metal, Polyester
Color
Beige

Description

Turn your living room, bedroom, or office into a chic and stylish sanctuary with this handsome 22"h table lamp. The stunning beige ceramic base designed like an ancient jug in a mottled finish and topped with a contemporary beige fabric shade, is the ideal accent to brighten any end or side table, nightstand, or console. The convenient on/off turn knob switch operating up to a 100W bulb (not included), allows you to easily create the right ambiance in a space. Versatile for transitional style decors, this lamp offers both elegance and practicality in a living room, bedroom, or home office. Illuminate any room with this timeless and fashionable ceramic table lamp for an exquisite decorative transformation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.