Zoro Homepage

Lighting, 22"h, Table Lamp, Brown Ceramic, Beige Shade, Transitional

  • Mfr # I 9883

  • Zoro # G022721416


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
22.25 in
Material
Ceramic, Linen, Metal, Polyester
Length
14 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9883
Zoro #
G022721416
UPC #
680796095321
Country of Origin
China

Dimensions

Width
14 in
Height
22.25 in
Length
14 in

Details

Item
Lighting
Material
Ceramic, Linen, Metal, Polyester
Color
Brown

Description

Turn your living room, bedroom, or office into a chic and stylish sanctuary with this handsome 22"h table lamp. The stunning brown ceramic base designed like an ancient jug in a mottled finish and topped with a contemporary beige fabric shade, is the ideal accent to brighten any end or side table, nightstand, or console. The convenient on/off turn knob switch operating up to a 100W bulb (not included), allows you to easily create the right ambiance in a space. Versatile for transitional style decors, this lamp offers both elegance and practicality in a living room, bedroom, or home office. Illuminate any room with this timeless and fashionable ceramic table lamp for an exquisite decorative transformation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.