Lighting, 23 in.H, Table Lamp, Black Rattan, Ivory / Cream Shade, Modern

  • Mfr # I 9734

  • Zoro # G710759370


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Width
22.5 in
Material
Rattan, Metal
Color
Black
Weight
4 lbs
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9734
Zoro #
G710759370
UPC #
680796051211
Country of Origin
China

Dimensions

Width
22.5 in
Depth
14 in
Length
14 in
Cord Length
5 ft

Details

Material
Rattan, Metal
Color
Black
Weight
4 lbs
Bulb Type
A60/A19
Item
Lamp
Maximum Wattage
100W
Standards
cUL/UL
Voltage
120V
Shade Shape
Cylinder
Includes
Parts and assembly instructions
Switch
Rotary

Description

Add a casual chic ambiance to your living room, home office, or bedroom with this stylish and fashionable 23h table lamp. This ginger jar shaped lamp features a black rattan base and a linen ivory drum shade, finished with a black finial on top. Create the perfect lighting conditions using the 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness in a room. Attached with a 5ft black cord, place this versatile, modern accent lamp on any end or side table, nightstand or bedside table to create an inviting space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.