Zoro Homepage

Lighting, 23"H Table Lamp, Black Metal

  • Mfr # I 9952

  • Zoro # G322721444


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Width
15 in
Length
15 in
Height
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9952
Zoro #
G322721444
UPC #
680796095741
Country of Origin
China

Dimensions

Width
15 in
Length
15 in
Height
22.5 in

Details

Item
Lighting
Material
Metal
Color
Black

Description

Introducing the ultimate in modern and stylish lighting with this 23"h black metal table lamp that adds a chic and contemporary statement in a living room, bedroom, or office. The mushroom-like dome metal shade brings a modern, retro vibe to this decorative lamp when placed on an end or side table, console table, or nightstand. The unique cylinder base, crafted with durable black metal, finishes to a sleek, pencil-like cone shape at the top for a great conversation starter. The convenient in-line rocker switch operates a single 60W standard bulb (not included) to instantly brighten and transform the ambiance in a room with a click. Simple to assemble, illuminate your world with this on-trend, mushroom capped table lamp that is both functional and fashionable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.