Lighting, 23"h, Table Lamp, Black Resin, Grey Shade, Contemporary, Modern

  • Mfr # I 9881

  • Zoro # G422721481


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Color
Black
Width
14 in
Material
Polyresin, Metal, Polyester
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9881
Zoro #
G422721481
UPC #
680796095314
Country of Origin
China

Dimensions

Height
23 in
Width
14 in
Length
9 in

Details

Color
Black
Item
Lighting
Material
Polyresin, Metal, Polyester

Description

Step into the realm of contemporary decor with this stunning 23"h table lamp, crafted from chic black resin and adorned with a luxurious grey fabric shade. This stylish accent piece not only serves as a unique decorative element in your living room, bedroom, or office, but it also brightens your space adding some warm ambiance. Designed for the trendiest customers, this fashionable lamp seamlessly blends functionality with modern aesthetics with a textured ivory resin base in a porous look and an organic shape. The easy on/off turn knob switch offers effortless operation using a single bulb up to 60W (not included), allowing you to create the perfect atmosphere for any occasion. This table lamp is the ultimate lighting solution to illuminate a side or end table, nightstand, or console. Elevate your decor with this statement lamp and experience the combination of style and practicality that every trendy home deserves!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.