Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 24 in.H, Table Lamp, Black Concrete, Grey Shade, Contemporary

  • Mfr # I 9701

  • Zoro # G210759375


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Width
24 in
Material
Concrete, Metal
Weight
11 lbs
Depth
14 in
Bulb Type
A60/A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9701
Zoro #
G210759375
UPC #
878218002310
Country of Origin
China

Dimensions

Width
24 in
Depth
14 in
Length
14 in
Cord Length
5 ft

Details

Material
Concrete, Metal
Color
Black
Weight
11 lbs
Bulb Type
A60/A19
Item
Lamp
Voltage
120V
Standards
cUL/UL
Includes
Parts and assembly instructions
Shade Shape
Urn
Switch
Rotary
Maximum Wattage
100W

Description

This vintage inspired, contemporary 24h table lamp is the perfect way to bring a stylish and fashionable accent to any office, living room, or bedroom. The smooth, black concrete base is complimented by the grey fabric shade, and finished with a round black finial on top. This versatile lamp easily illuminates a side or end table, a nightstand or bedside table with just the flick of a 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness level.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.