Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 24 in.H, Table Lamp, Black Concrete, Ivory / Cream Shade, Modern

  • Mfr # I 9710

  • Zoro # G610759340


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Width
24 in
Material
Concrete, Metal
Finish
Brass
Color
Black
Weight
9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9710
Zoro #
G610759340
UPC #
680796043193
Country of Origin
China

Dimensions

Width
24 in
Depth
13 in
Length
13 in
Cord Length
5 ft

Details

Material
Concrete, Metal
Finish
Brass
Color
Black
Weight
9 lbs
Bulb Type
A60/A19
Item
Lamp
Voltage
120V
Includes
Parts and assembly instructions
Switch
Rotary
Standards
cUL/UL
Maximum Wattage
100W
Shade Shape
Cylinder

Description

Make your room shine with this stylish and fashionable 24h table lamp! The modern designed, black concrete cylinder base with a ribbed texture and gold metal accent, is topped with a ivory linen drum shade and finished with an elegant gold finial. Attached with a 5ft transparent cord, place this versatile decorative accent on an end or side table, or on a nightstand for some sophisticated style. This lamp easily illuminates a living room, office, and bedroom with just the flick of a 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.