Lighting, 24 in.H, Table Lamp, Blue Ceramic, Ivory / Cream Shade, Contemporary

  • Mfr # I 9622

  • Zoro # G310759350


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Width
24 in
Material
Ceramic, Linen, Metal
Color
Blue
Weight
7 lbs
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9622
Zoro #
G310759350
UPC #
680796089818
Country of Origin
China

Dimensions

Width
24 in
Depth
15 in
Length
15 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
Blue
Weight
7 lbs
Bulb Type
A60/A19
Item
Lamp
Standards
cUL/UL
Maximum Wattage
100W
Voltage
120V
Includes
Parts and assembly instructions
Switch
Rotary
Shade Shape
Ginger Jar

Description

This fashionably versatile 24h table lamp is the perfect way to brighten up any room in your home or office! With its contemporary design in a blue ceramic textured base atop a silver metal foot and a cream fabric drum shade, finished with a round silver finial on top, this stylish lamp adds flair to an end or side table, nightstand, or bedside table. Featuring a 3-way switch housing a single bulb with a maximum output of 100W/120V not included, this ceramic accent lamp will illuminate any space in your living room, bedroom, or office.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.