Lighting, 24 in.H, Table Lamp, Grey Resin, Ivory / Cream Shade, Contemporary

  • Mfr # I 9654

  • Zoro # G610759371


product price:  $64.49
/ea

Key Features

Width
23.5 in
Material
Polyresin, Linen, Metal
Weight
5 lbs
Depth
14 in
Bulb Type
A60/A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9654
Zoro #
G610759371
UPC #
680796090135
Country of Origin
China

Dimensions

Width
23.5 in
Depth
14 in
Length
14 in
Cord Length
6 ft

Details

Material
Polyresin, Linen, Metal
Color
Grey
Weight
5 lbs
Bulb Type
A60/A19
Item
Lamp
Maximum Wattage
100W
Standards
cUL/UL
Voltage
120V
Shade Shape
Round
Includes
Parts and assembly instructions
Switch
Rotary

Description

Bring some contemporary boho glamour to any room with this stylish 24h table lamp. A beautiful blend of a vase shaped, textured finish grey resin base with a raised dotted pattern and ivory fabric shade, and finished with a round silver metal finial on top, this lamp is a great way to brighten any bedroom, living room, entryway, or office. With a 3-way switch that houses a single bulb not included for a maximum output of 100W/120V, this lamp offers three levels of illuminating light for creating the ambiance you desire. Attached with a 6ft transparent cord, this is the perfect functional accent to place on an end or side table, console, nightstand or bedside table. Made with quality material.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.