Zoro Homepage

Lighting, 24"h, Table Lamp, White Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9672

  • Zoro # G722721341


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
16 in
Length
11 in
Color
White
Material
Ceramic, Linen, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9672
Zoro #
G722721341
UPC #
680796093563
Country of Origin
China

Dimensions

Height
24 in
Width
16 in
Length
11 in

Details

Item
Lighting
Color
White
Material
Ceramic, Linen, Metal

Description

Add some modern ambiance to your home with this stylish and trendy 24"h table lamp in a matte white ceramic with a chic ivory shade. This decorative table lamp will brighten up any room with its contemporary, donut-shaped ceramic base and oval linen-blend fabric shade. A perfect size to place on an end or side table, or as a bedside lamp on your nightstand, this lamp will illuminate your space with a soft and inviting glow. Easy to use with an on/off rotary switch that houses a 100W light bulb (not included), this lighting fixture will easily be a standout. With only minimal assembly needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.