Lighting, 25 in.H, Table Lamp, Black Concrete, Ivory / Cream Shade, Contemporary

  • Mfr # I 9715

  • Zoro # G710759394


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Material
Concrete, Metal
Finish
Brass
Weight
20 lbs
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9715
Zoro #
G710759394
UPC #
680796045210
Country of Origin
China

Dimensions

Width
25 in
Depth
18 in
Length
18 in
Cord Length
5 ft

Details

Material
Concrete, Metal
Finish
Brass
Color
Black
Weight
20 lbs
Bulb Type
A60/A19
Item
Lamp
Standards
cUL/UL
Includes
Parts and assembly instructions
Switch
Rotary
Voltage
120V
Maximum Wattage
100W
Shade Shape
Ginger Jar

Description

If you are looking for a stylish and fashionable lighting solution for your space, then look no further than this contemporary designed 25h table lamp! It features a jar shaped, black concrete base with a texture of fine lined ridges and an elegant ivory linen drum shade, finished with a round gold finial on top. Create the perfect lighting conditions using the 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness in a room. Place this versatile, contemporary accent lamp on any end or side table, nightstand or bedside table to create a warm and inviting ambiance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.