Lighting, 25 in.H, Table Lamp, Black Shade, Brown Resin, Contemporary

  • Mfr # I 9606

  • Zoro # G310759343


product price:  $81.75
/ea
Free Shipping & Returns

Key Features

Width
24.75 in
Material
Polyresin, Linen, Metal
Color
Brown
Weight
6 lbs
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9606
Zoro #
G310759343
UPC #
680796089658
Country of Origin
China

Dimensions

Width
24.75 in
Depth
15 in
Length
15 in
Cord Length
6 ft

Details

Material
Polyresin, Linen, Metal
Color
Brown
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Maximum Wattage
100W
Voltage
120V
Shade Shape
Ginger Jar
Standards
cUL/UL
Includes
Parts and assembly instructions

Description

Light up your home with this trendy and fashionable 25h gourd shaped table lamp. With its textured brown resin base contrasted with the black linen drum shade and finished with a round finial on top, this contemporary style lamp is the perfect decorative accent to brighten any room. The 3-way switch holds a single bulb for a maximum output of 100W/120V not included, making it easy to adjust the lighting ambiance. Place this versatile table lamp on an end or side table in the living room or home office, on a console table, or on a nightstand for a chic decorative lighting accent in your bedroom.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.