Zoro Homepage

Lighting, 25 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9707

  • Zoro # G710759417


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Material
Ceramic, Metal
Color
Cream
Weight
8 lbs
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9707
Zoro #
G710759417
UPC #
680796042738
Country of Origin
China

Dimensions

Width
25 in
Depth
15 in
Length
15 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Color
Cream
Weight
8 lbs
Bulb Type
A60/A19
Item
Lamp
Standards
cUL/UL
Maximum Wattage
100W
Shade Shape
Ginger Jar
Includes
Parts and assembly instructions
Switch
Rotary
Voltage
120V

Description

Add a casual elegant ambiance to your living room, home office, or bedroom with this stylish and fashionable table lamp. The 25h ginger jar shaped lamp features a glazed cream ceramic base with a geometric diamond texture and a linen ivory shade, finished with a silver finial on top. Create the perfect lighting conditions with the 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness in a room. Place this versatile, transitional style lamp on any end or side table, nightstand or bedside table to create a warm and inviting space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.