Zoro Homepage

Lighting, 25 in.H, Table Lamp, Cream Resin, Ivory / Cream Shade, Modern

  • Mfr # I 9727

  • Zoro # G910759354


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Width
25 in
Material
Polyresin, Metal
Color
Cream
Weight
7 lbs
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9727
Zoro #
G910759354
UPC #
680796051068
Country of Origin
China

Dimensions

Width
25 in
Depth
10 in
Length
15 in
Cord Length
5 ft

Details

Material
Polyresin, Metal
Color
Cream
Weight
7 lbs
Bulb Type
A60/A19
Item
Lamp
Maximum Wattage
100W
Switch
Rotary
Voltage
120V
Shade Shape
Coral
Standards
cUL/UL
Includes
Parts and assembly instructions

Description

Make any room in your home shine with this unique 25h table lamp. With a rippled sculptural base crafted from cream resin and an elegant oval ivory linen shade, finished with a round metal finial on top, this modern style lamp will instantly brighten your living room, office space, or bedroom. The 3-way rotary switch helps to create the perfect ambiance to illuminate a room from dim to bright, using a single bulb not included for a maximum output of 100W/120V. Attached with a transparent 5ft cord, use this decorative lighting option on your nightstand or bedside table, or an end table or side table for added style in a contemporary space. Made with quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.