Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 25 in.H, Table Lamp, Grey Ceramic, Grey Shade, Modern

  • Mfr # I 9711

  • Zoro # G410759403


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Width
25 in
Material
Ceramic, Metal
Color
Grey
Weight
7 lbs
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9711
Zoro #
G410759403
UPC #
680796043209
Country of Origin
China

Dimensions

Width
25 in
Depth
14 in
Length
14 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Color
Grey
Weight
7 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Includes
Parts and assembly instructions
Voltage
120V
Maximum Wattage
100W
Shade Shape
Cylinder
Standards
cUL/UL

Description

Bring some modern fashionable style to any room with this 25h table lamp. A beautiful blend of a textured grey ceramic vase shaped base accented with a polished silver footing, grey linen drum shade, and finished with a silver metal finial on top, this lamp is a great way to brighten any bedroom, living room or office. With a 3-way rotary switch that houses a single bulb not included for a maximum output of 100W/120V, this lamp offers three levels of illuminating light for creating the ambiance you desire. Attached with a 5ft transparent cord, this is the perfect functional accent to place on an end or side table, nightstand or bedside table. Made with quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.