Zoro Homepage

Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional

  • Mfr # I 9713

  • Zoro # G910759392


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Material
Rattan, Metal
Color
Beige
Weight
5 lbs
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9713
Zoro #
G910759392
UPC #
680796045197
Country of Origin
China

Dimensions

Width
25 in
Depth
18 in
Length
18 in
Cord Length
5 ft

Details

Material
Rattan, Metal
Color
Beige
Weight
5 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Standards
cUL/UL
Voltage
120V
Includes
Parts and assembly instructions
Maximum Wattage
100W
Shade Shape
Ginger Jar

Description

Add a refined boho ambiance to your living room, home office, or bedroom with this stylish and fashionable 25h table lamp. The airy, textured ginger jar shaped base is made from durable natural rattan topped with a drum shaped beige linen shade and finished with a round black finial. With a transitional design and attached to a 5ft transparent cord, this is the perfect sized accent lamp to place on an end or side table, or on a nightstand. It offers versatile illumination thanks to a 3-way switch that holds a single bulb not included for a maximum outage of 100W/120V, allowing you adjust the lighting ambiance in a living room, home office, or bedroom.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.