Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 25"h, Table Lamp, Green Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9664

  • Zoro # G422721382


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Width
16.5 in
Length
11 in
Height
25.25 in
Material
Ceramic, Linen, Metal
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9664
Zoro #
G422721382
UPC #
680796093488
Country of Origin
China

Dimensions

Width
16.5 in
Length
11 in
Height
25.25 in

Details

Item
Lighting
Material
Ceramic, Linen, Metal
Color
Green

Description

Add a fun and decorative element to your home with this stylish, mid-century inspired 25"h table lamp in light green ceramic with an elegant linen ivory shade. This decorative table lamp will brighten up any room with its contemporary and whimsical two-leg shape ceramic base and linen-blend fabric shade. A perfect size to place on an end or side table in your living room or office, or as a bedside lamp on your nightstand in your bedroom, this lamp will illuminate any space with a soft and inviting ambiance. Easy to use with an on/off rotary switch that houses a 100W light bulb (not included), this lighting fixture will be a standout in your space. Only minimal assembly is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.