
Lighting, 25"h, Table Lamp, Green Concrete, Ivory / Cream Shade, Contemporary, Modern
Mfr # I 9891
Zoro # G422721450
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Color
Green
Width
15 in
Height
25 in
Material
Concrete, Metal, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 9891
Zoro #
G422721450
UPC #
680796095383
Country of Origin
China
Dimensions
Length
15 in
Width
15 in
Height
25 in
Details
Color
Green
Item
Lighting
Material
Concrete, Metal, Polyester
Description
Update your living room, bedroom, or office into a beacon of modernity and elegance with this 25"h table lamp. Designed with a bold green concrete base in an aged finish, this lamp pairs beautifully with the modern ivory fabric shade that softly diffuses the light, creating an inviting ambiance that is both decorative and functional. Place this contemporary accent piece on any end or side table, a console, or on a nightstand to effortlessly illuminate a room. This decorative lamp has a convenient 3-way switch compatible with a 3-way bulb up to 100W (not included), allowing you to adjust the lighting to whatever mood you desire, whether for reading, relaxing, or entertaining. Brighten your home with this new favorite lighting solution that combines a textured concrete base with a contemporary drum ivory shade.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.