Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 26 in.H, Table Lamp, Black Metal, Ivory / Cream Shade, Transitional

  • Mfr # I 9615

  • Zoro # G210759382


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Width
25.75 in
Material
Metal, Linen
Color
Black
Weight
6 lbs
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9615
Zoro #
G210759382
UPC #
680796089740
Country of Origin
China

Dimensions

Width
25.75 in
Depth
17 in
Length
17 in
Cord Length
6 ft

Details

Material
Metal, Linen
Color
Black
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Urn
Includes
Parts and assembly instructions
Voltage
120V
Switch
Rotary
Standards
cUL/UL
Maximum Wattage
100W

Description

This sophisticated 26h transitional style table lamp, designed in a classic urn shape black metal base with a textured finish and a simple ivory linen fabric shade, brings a grounding presence when placed on an end or side table in a living room or office, or on a nightstand in a bedroom. To illuminate your space, this lamp has a 3-way switch that houses a single bulb for a maximum output of 100W/120V not included to help create the perfect ambiance lighting. Made with good quality materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.