Zoro Homepage

Lighting, 26 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9719

  • Zoro # G910759415


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Material
Ceramic, Metal
Finish
Brass
Color
Cream
Weight
8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9719
Zoro #
G910759415
UPC #
680796045258
Country of Origin
China

Dimensions

Width
26 in
Depth
17 in
Length
17 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Finish
Brass
Color
Cream
Weight
8 lbs
Bulb Type
A60/A19
Item
Lamp
Maximum Wattage
100W
Shade Shape
Ginger Jar
Voltage
120V
Standards
cUL/UL
Includes
Parts and assembly instructions
Switch
Rotary

Description

Bring some sophistication to any room with this transitional style 26h table lamp. A beautiful blend of a textured cream ceramic vase shaped base topped with an ivory linen shade and finished with a gold finial on top, this stylish lamp is a great way to brighten any bedroom, living room or office. With a 3-way switch that houses a single bulb not included for a maximum output of 100W/120V, this lamp offers three levels of illuminating light for creating the ambiance you desire. Attached with a 5ft transparent cord, this is the perfect functional accent to place on an end or side table, nightstand or bedside table. Made with quality material.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.