Lighting, 26 in.H, Table Lamp, Green Ceramic, Ivory / Cream Shade, Contemporary

  • Mfr # I 9624

  • Zoro # G710759363


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Width
26 in
Material
Ceramic, Linen, Metal
Color
Green
Weight
6 lbs
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9624
Zoro #
G710759363
UPC #
680796089832
Country of Origin
China

Dimensions

Width
26 in
Depth
15 in
Length
15 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
Green
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Voltage
120V
Switch
Rotary
Shade Shape
Cylinder
Standards
cUL/UL
Maximum Wattage
100W
Includes
Parts and assembly instructions

Description

Brighten up your home with this contemporary and stylish 26h table lamp. Featuring a unique retro inspired green ceramic base with gold metal accents and an ivory linen fabric shade, this lamp is perfect to place on any side or end table, nightstand, or bedside table. The 3-way switch with a single bulb outage of 100W/120V not included, allows you to choose the right amount of light and ambiance in an office, living room, or bedroom space. Made with quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.