Zoro Homepage

Lighting, 26 in.H, Table Lamp, Ivory / Cream Shade, Cream Ceramic, Transitional

  • Mfr # I 9625

  • Zoro # G410759359


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Material
Ceramic, Linen, Metal
Color
Cream
Weight
8 lbs
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9625
Zoro #
G410759359
UPC #
680796089849
Country of Origin
China

Dimensions

Width
26 in
Depth
16 in
Length
16 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
Cream
Weight
8 lbs
Bulb Type
A60/A19
Item
Lamp
Maximum Wattage
100W
Voltage
120V
Switch
Rotary
Includes
Parts and assembly instructions
Shade Shape
Ginger Jar
Standards
cUL/UL

Description

This fashionably versatile 26h table lamp is the perfect way to brighten up any room in your home! With a transitional design in a smooth cream ceramic base atop a chic gold polished metal foot, and an ivory linen drum shade finished with a round gold finial on top, this stylish lamp adds elegance to an end or side table, nightstand, or bedside table. Featuring a 3-way switch housing a single bulb not included with a maximum output of 100W/120V, allowing you to adjust the level of lighting in a space. Attached with a 6ft clear cord, this decorative accent will illuminate your living room, bedroom, or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.