Zoro Homepage

Lighting, 26 in.H, Table Lamp, White Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9610

  • Zoro # G510759389


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Material
Ceramic, Linen, Metal
Color
White
Weight
7 lbs
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9610
Zoro #
G510759389
UPC #
680796089696
Country of Origin
China

Dimensions

Width
26 in
Depth
16 in
Length
16 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
White
Weight
7 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Urn
Standards
cUL/UL
Maximum Wattage
100W
Switch
Rotary
Includes
Parts and assembly instructions
Voltage
120V

Description

Tired of the same old boring lighting solutions? Upgrade your home or office with this stylish and trendy 26h table lamp! Showcasing a white ceramic textured finish, complimented with a gold metal base and finial, and topped with an ivory linen fabric shade, this transitional style lamp will brighten any end or side table, and a nightstand or bedside table. With the convenient 3-way switch and using a single maximum bulb wattage of up to 100W not included, you will be able to adjust the light output to create the perfect ambiance and illuminate any office, living room, or bedroom.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.