Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 26''h, Table Lamp, Black Ceramic, Ivory / Cream Shade, Contemporary

  • Mfr # I 9763

  • Zoro # G615622458


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Material
Ceramic,Metal,Polyester
Width
26.5 in
Shade Shape
Round
Length
15 in
Design Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9763
Zoro #
G615622458
UPC #
680796090425
Country of Origin
China

Dimensions

Width
26.5 in
Length
15 in
Depth
15 in

Details

Material
Ceramic,Metal,Polyester
Color
Black
Shade Shape
Round
Design Style
Contemporary
Includes
Parts and Assembly Guide

Description

Add a touch of elegance to your living space with this stylish and trendy 26"h table lamp. The unique black ceramic textured finish base adds character and charm, while the chic, ivory fabric shade softly diffuses the light to create a warm ambiance, perfect for brightening any room. Whether placed on an end or side table, nightstand or bedside table, this decorative lamp houses up to a 100W tri-bulb not included to illuminate your space with its 3-way switch, allowing you to adjust the brightness to suit your needs. Quick and easy to assemble, this fashionable contemporary lamp is ideal in an office, living room, or bedroom to enhance your decor.


  • This stylish and fashionable 26"h table lamp with a unique geometric base will brings a contemporary flare to your home office, living room, or bedroom.
  • Featuring a chic, black ceramic textured finish base paired with an elegant ivory fabric shade, adds a decorative accent for end or side tables, nightstands or bedside tables
  • Illuminate a room with the adjustable 3-way switch that houses up to a 100W tri-bulb (not included) to brighten or dim the lighting to create the perfect ambiance.
  • Made with high quality materials for long lasting use, this decorative lamp includes a 2 year limited warranty against any defects for your satisfaction.
  • Quick and easy to assemble, this lamp will be a stand-out in all spaces; product dimensions: 15 in. L x 15 in. W x 26.5 in. H; shade: 15 in. L x 15 in. W x 10.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.