Lighting, 26"h, Table Lamp, Brown / Gold Resin, Beige Shade, Contemporary, Modern

  • Mfr # I 9925

  • Zoro # G822721319


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Color
Brown
Width
16 in
Length
16 in
Material
Polyresin, Acrylic, Linen, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9925
Zoro #
G822721319
UPC #
680796095567
Country of Origin
China

Dimensions

Height
25.5 in
Width
16 in
Length
16 in

Details

Color
Brown
Material
Polyresin, Acrylic, Linen, Metal, Polyester
Item
Lighting

Description

Make your home into a haven of style with our 26"h table lamp, a striking fusion of contemporary design and modern flair. Crafted with a unique, textured finish base in a stunning light brown resin and accented in gold around the globe shaped body, this lamp is not just a source of lighting but an eye-catching decorative accent that will brighten any room. This lamp sits atop a clear acrylic base and finished off with a chic beige fabric shade, making it a perfect fit for your living room, bedroom, or office. Whether setting the mood for a cozy evening or need focused light for your work, its convenient 3-way switch allows you to adjust the ambiance with the use of a 100W bulb (3-way bulb not included) to suit your lighting needs. Place this stylish accent lamp on an end or side table or use it as a bedside lamp on your nightstand and let its glow create an inviting atmosphere. Illuminate your space and make a statement with this fashionable and trendy brown resin table lamp with a beige shade_x0014_ where function meets fabulousness in perfect harmony.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.