Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 26"h, Table Lamp, White Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9679

  • Zoro # G422721412


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Color
White
Length
11 in
Height
25.75 in
Material
Ceramic, Linen, Metal
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9679
Zoro #
G422721412
UPC #
680796093631
Country of Origin
China

Dimensions

Length
11 in
Height
25.75 in
Width
16 in

Details

Item
Lighting
Color
White
Material
Ceramic, Linen, Metal

Description

Illuminate your space with this modern and trendy 26"h table lamp with a sleek white ceramic base and topped with a linen-blend, ivory fabric shade. The architectural and contemporary cut-out design on this lighting piece will easily brighten and elevate your home decor whether placed on an end or side table, or on a nightstand as a chic decorative and functional accent. The convenient on/off rotary switch operates up to a 100W bulb (not included) to instantly brighten up a living room, office, or bedroom space. Only minimal assembly is required, and this eye-catching lamp will be ready to add some fashionable and functional ambiance to a room. Made with high quality materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.