Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 27 in.H, Table Lamp, Black Resin, Beige Shade, Modern

  • Mfr # I 9726

  • Zoro # G110759352


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Width
26.5 in
Material
Polyresin, Metal
Color
Black
Weight
6 lbs
Depth
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9726
Zoro #
G110759352
UPC #
680796051044
Country of Origin
China

Dimensions

Width
26.5 in
Depth
14.5 in
Length
14.5 in
Cord Length
5 ft

Details

Material
Polyresin, Metal
Color
Black
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Voltage
120V
Includes
Parts and assembly instructions
Maximum Wattage
100W
Switch
Rotary
Shade Shape
Geometric
Standards
cUL/UL

Description

Make a bold and stylish statement in your living space with this trendsetting 27h table lamp! Featuring a sleek black resin triangular body with a beige linen drum shade finished with a chic gold finial on top, this modern lighting option will be a standout in your living room, office, or bedroom. With a 3-way switch that houses a single bulb not included for a maximum output of 100W/120V, this lamp offers three levels of illuminating light to create the ambiance you desire. Attached with a 5ft transparent cord, this is the perfect functional accent to place on an end or side table, nightstand or bedside table. Made with durable quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.