Zoro Homepage

Lighting, 27 in.H, Table Lamp, Grey Ceramic, Grey Shade, Contemporary

  • Mfr # I 9725

  • Zoro # G210759412


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
26.5 in
Material
Ceramic, Metal
Finish
Brass
Weight
6 lbs
Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9725
Zoro #
G210759412
UPC #
680796051037
Country of Origin
China

Dimensions

Width
26.5 in
Depth
15.5 in
Length
15.5 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Finish
Brass
Color
Grey
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Maximum Wattage
100W
Switch
Rotary
Shade Shape
Cylinder
Voltage
120V
Standards
cUL/UL
Includes
Parts and assembly instructions

Description

Bring some fresh contemporary style to any room with this casually elegant 27h table lamp. Showcasing a beautiful blend of a smooth white and textured grey on the vase shaped ceramic base, with a grey linen drum shade, and finished with a silver metal finial on top, this lamp is a great way to brighten any bedroom, living room or office. With a 3-way switch that houses a single bulb not included for a maximum output of 100W/120V, this lamp offers three levels of illuminating light for creating the ambiance you desire. Attached with a 5ft transparent cord, this is the perfect functional accent to place on an end or side table, nightstand or bedside table. Made with quality material.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.