Zoro Homepage

Lighting, 27"h, Table Lamp, Black Ceramic, Beige Shade, Contemporary, Modern

  • Mfr # I 9906

  • Zoro # G522721428


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Material
Ceramic, Linen, Metal, Polyester
Color
Black
Length
16 in
Height
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9906
Zoro #
G522721428
UPC #
680796095451
Country of Origin
China

Dimensions

Width
16 in
Length
16 in
Height
26.5 in

Details

Item
Lighting
Material
Ceramic, Linen, Metal, Polyester
Color
Black

Description

A perfect blend of contemporary elegance and modern functionality, this chic 27"h black ceramic table lamp will elevate your home interior to new heights. Crafted with a columnar shaped, textured ceramic base and topped with a linen-blend beige fabric shade, this decorative lamp is designed to seamlessly illuminate your living room, bedroom, or office. Featuring a versatile 3-way switch compatible with a 3-way bulb up to 100W (not included), this accent piece will create the right ambiance whether placed on your end or side table, credenza, or nightstand. Transform your space into a cozy retreat and brighten your world with this simple yet fashionable and trendy ceramic table lamp with a contemporary drum shade, and make a bold statement that reflects your unique style!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.