Lighting, 28 in.H, Table Lamp, Black Metal, Beige Shade, Contemporary

  • Mfr # I 9623

  • Zoro # G010759360


product price:  $91.85
/ea
Free Shipping & Returns

Key Features

Width
27.5 in
Material
Metal, Linen
Color
Black
Weight
6 lbs
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9623
Zoro #
G010759360
UPC #
680796089825
Country of Origin
China

Dimensions

Width
27.5 in
Depth
14 in
Length
14 in
Cord Length
6 ft

Details

Material
Metal, Linen
Color
Black
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Cylinder
Maximum Wattage
100W
Includes
Parts and assembly instructions
Switch
Rotary
Standards
cUL/UL
Voltage
120V

Description

Make a bold and stylish statement in your living space with this trendsetting 28h table lamp! Featuring a sleek black metal body accented in gold and a beige linen fabric shade finished with a gold finial on top, this contemporary lighting option will be a standout when placed on an end or side table, as well as a nightstand or bedside table. Featuring a 3-way switch housing a single bulb with a maximum output of 100W/120V not included, you can customize the brightness to illuminate any space in your living room, bedroom, or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.