Lighting, 28 in.H, Table Lamp, Black Metal, Black Shade, Contemporary, Modern

  • Mfr # I 9658

  • Zoro # G710759349


product price:  $87.49
/ea
Free Shipping & Returns

Key Features

Width
27.5 in
Material
Acrylic, Linen, Metal
Weight
4 lbs
Depth
15 in
Bulb Type
A60/A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9658
Zoro #
G710759349
UPC #
680796090173
Country of Origin
China

Dimensions

Width
27.5 in
Depth
15 in
Length
15 in
Cord Length
6 ft

Details

Material
Acrylic, Linen, Metal
Color
Black
Weight
4 lbs
Bulb Type
A60/A19
Item
Lamp
Includes
Parts and assembly instructions
Shade Shape
Cylinder
Maximum Wattage
100W
Standards
cUL/UL
Switch
Rotary
Voltage
120V

Description

Make your livingroom, bedroom, or office shine with this sleek and stylish 28h table lamp! The contemporary black metal cylinder body, on a thick circular acrylic base, contrasts with the elegant ivory linen drum shade, finished with a black metal finial on top. Create the ambiance you want in a room with a flick of the 3-way switch that holds a single bulb not included for a maximum output of 100W/120V. Attached with a 6ft black cord, place this versatile accent lamp on an end or side table, console, or on a nightstand for some modern, sophisticated style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.