Zoro Homepage

Lighting, 28 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Contemporary

  • Mfr # I 9607

  • Zoro # G710759332


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
27.5 in
Material
Ceramic, Linen, Metal
Color
Cream
Weight
9 lbs
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9607
Zoro #
G710759332
UPC #
680796089665
Country of Origin
China

Dimensions

Width
27.5 in
Depth
16 in
Length
16 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
Cream
Weight
9 lbs
Bulb Type
A60/A19
Item
Lamp
Includes
Parts and assembly instructions
Switch
Rotary
Standards
cUL/UL
Shade Shape
Ginger Jar
Maximum Wattage
100W
Voltage
120V

Description

Are you ready to try something new? How about upgrading your home with this stylish and trendy 28h table lamp! Showcasing a textured cream ceramic vase shaped silhouette, mounted on a round silver metal base and topped with an ivory linen fabric shade, this contemporary style lamp will brighten any end or side table, console, a nightstand or bedside table. The convenient 3-way switch holds a single bulb for a maximum output of 100W/120V not included, making it easy to adjust the lighting and create the perfect ambiance in your livingroom, bedroom, or home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.