Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 28 in.H, Table Lamp, Cream Resin, Ivory / Cream Shade, Transitional

  • Mfr # I 9742

  • Zoro # G510759372


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Material
Polyresin, Metal
Finish
Brass
Color
Cream
Weight
9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9742
Zoro #
G510759372
UPC #
680796051365
Country of Origin
China

Dimensions

Width
28 in
Depth
16 in
Length
16 in
Cord Length
5 ft

Details

Material
Polyresin, Metal
Finish
Brass
Color
Cream
Weight
9 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Shade Shape
Cylinder
Maximum Wattage
100W
Includes
Parts and assembly instructions
Standards
cUL/UL
Voltage
120V

Description

Add fashionable style and function, this 28h transitional style table lamp is the perfect accent to brighten up your living room, bedroom, or home office area. With a textured finish, the cream resin base with ridges all around the elongated beehive structure is complimented with a chic ivory linen fabric shade and finished with a grey wooden finial on top. Featuring a 3-way switch holding a single bulb not included with a maximum outage of 100W/120V, allows you to customize the ambiance in a space. Place this versatile lamp on a side or end table, or on your nightstand to create a warm and inviting atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.