Lighting, 28 in.H, Table Lamp, Nickel Metal, Ivory / Cream Shade, Contemporary

  • Mfr # I 9657

  • Zoro # G010759414


product price:  $87.49
/ea
Free Shipping & Returns

Key Features

Width
27.5 in
Material
Acrylic, Linen, Metal
Finish
Nickel
Weight
4 lbs
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9657
Zoro #
G010759414
UPC #
680796090166
Country of Origin
China

Dimensions

Width
27.5 in
Depth
15 in
Length
15 in
Cord Length
6 ft

Details

Material
Acrylic, Linen, Metal
Finish
Nickel
Color
Silver
Weight
4 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Shade Shape
Cylinder
Maximum Wattage
100W
Voltage
120V
Standards
cUL/UL
Includes
Parts and assembly instructions

Description

Make your livingroom, bedroom, or office shine with this sleek and stylish 28h table lamp! The contemporary nickel metal cylinder body, on a thick circular acrylic base, contrasts with the elegant ivory linen drum shade, finished with a silver metal finial on top. Create the ambiance you want in a room with a flick of the 3-way switch that holds a single bulb not included for a maximum output of 100W/120V. Attached with a 6ft transparent cord, place this versatile accent lamp on an end or side table, console, or on a nightstand for some modern, sophisticated style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.