Lighting, 28"h, Table Lamp, Beige Resin, Ivory / Cream Shade, Contemporary

  • Mfr # I 9930

  • Zoro # G322721314


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
Polyresin, Metal, Polyester
Color
Beige
Width
17 in
Height
28 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9930
Zoro #
G322721314
UPC #
680796095604
Country of Origin
China

Dimensions

Width
17 in
Height
28 in
Length
9 in

Details

Material
Polyresin, Metal, Polyester
Item
Lighting
Color
Beige

Description

Discover the perfect blend of art and functionality with our stunning 28"h table lamp, created to brighten up your living room, bedroom, or office. The durable beige resin base with a cut-out design is crafted to look like travertine stone, boasting a contemporary style that seamlessly fits any trendy decor, whether placed on an end or side table, a nightstand, or as a striking accent piece on a console. The modern ivory fabric shade creates a warm ambiance that transforms your space that is both fashionable and inviting. The on/off turn knob switch for a 100W bulb (not included) ensures effortless lighting control, making it easy to create the perfect atmosphere. Upgrade your home lighting with this statement making, stylish and trendy piece that will illuminate your space while perfectly accenting your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.