Lighting, 28"h, Table Lamp, Beige Resin, Ivory / Cream Shade, Contemporary

  • Mfr # I 9932

  • Zoro # G822721340


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Material
Polyresin, Metal, Polyester
Length
16 in
Color
Beige
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9932
Zoro #
G822721340
UPC #
680796095611
Country of Origin
China

Dimensions

Width
16 in
Length
16 in
Height
28 in

Details

Item
Lighting
Material
Polyresin, Metal, Polyester
Color
Beige

Description

A perfect blend of contemporary design and stylish functionality, this stunning 28"h beige resin table lamp gives an upscale look to modern interiors. Crafted from durable beige resin imitating travertine stone with a circular cut-out design and topped with a luxurious ivory fabric shade, this architectural lighting piece is designed to brighten your living room, bedroom, or office with just the right amount of ambiance. Whether placed on an end or side table, or gracing your nightstand or console table, it adds a fashionable and trendy accent to any space. Featuring an easy-to-use on/off turn knob switch that operates up to a 100W standard bulb (not included), this stylish lamp makes it convenient to create the perfect atmosphere for any occasion. Illuminate your home with this stand-out beige resin table lamp and instantly transform a room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.