Lighting, 28"h, Table Lamp, Black Resin, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9935

  • Zoro # G222721490


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
18 in
Color
Black
Height
28 in
Material
Polyresin, Acrylic, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9935
Zoro #
G222721490
UPC #
680796095635
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
28 in

Details

Item
Lighting
Color
Black
Material
Polyresin, Acrylic, Metal, Polyester

Description

Bring a fresh spin to your modern decor with the introduction of this stunning 28"h table lamp in black resin, sitting on a clear acrylic base and topped with a chic ivory fabric shade. This eye-catching accent piece with ancient inspiration in contemporary form brightens any room, whether placed on an end or side table, console, or nightstand. The a textured finish base imitates pieces of stone tiles, adding a touch of architectural elegance whether set in your living room, bedroom, or home office. This lighting accent features a convenient 3-way switch that holds up to a 100W standard bulb (3-way bulb not included), so you can effortlessly adjust the brightness in a space and create the right ambiance. Crafted using durable materials, this decorative lamp exudes a fashionable and trendy vibe. Why settle for ordinary when you can illuminate your interior with this extraordinary lamp that combines art with function!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.