Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 28"h, Table Lamp, Brown Resin, Beige Shade, Transitional

  • Mfr # I 9920

  • Zoro # G622721489


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
16 in
Color
Brown
Material
Polyresin, Linen, Metal, Polyester
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9920
Zoro #
G622721489
UPC #
680796095536
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
28 in

Details

Color
Brown
Material
Polyresin, Linen, Metal, Polyester
Item
Lighting

Description

Step into a world of stylish ambiance with our stunning 28"h table lamp. Designed for the trendiest customers, this eye-catching accent piece is crafted from high-quality brown resin resting on a clear acrylic base, seamlessly blending transitional decor styles in a living room, bedroom, or home office. Equipped with a convenient 3-way switch to easily adjust the lighting using up to a 100W bulb (3-way bulb not included) to suit your mood and illuminate your space. With a soft beige fabric shade, this lamp diffuses light beautifully, bringing warmth and sophistication to your end or side table, nightstand, or console table. Whether you are looking to brighten your space for reading or create a cozy atmosphere for evening relaxation, this decorative lamp offers perfect versatility. Make this chic table lamp with a uniquely shaped, resin base yours today and experience the transformative power of perfect lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.