Lighting, 28"h, Table Lamp, Grey Resin, Black Shade, Contemporary, Modern

  • Mfr # I 9914

  • Zoro # G622721359


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Color
Grey
Material
Polyresin, Acrylic, Metal, Polyester, Rayon
Length
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9914
Zoro #
G622721359
UPC #
680796095499
Country of Origin
China

Dimensions

Height
28 in
Length
16 in
Width
16 in

Details

Item
Lighting
Color
Grey
Material
Polyresin, Acrylic, Metal, Polyester, Rayon

Description

With the perfect fusion of modern elegance and contemporary design, illuminate your space with this on-trend 28"h table lamp. Crafted from high-quality grey resin imitating natural stone, resting atop a clear acrylic base, this chic lighting accent features a sleek black fabric shade that exudes sophistication in any setting_x0014_ whether in your bedroom, living room, or office. With a 3-way switch that holds up to a 100W bulb (3-way bulb not included), you can easily adjust the ambiance in a room, making it an essential addition to your nightstand, end or side table. For your comfort, this decorative lamp brightens and enhances your space. Make your surroundings shine with the perfect mix of style and practicality with this fashionable grey resin lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.