Lighting, 28"H, Table Lamp, Usb Port Included, Black Metal, Ivory / Cream Shade

  • Mfr # I 9950

  • Zoro # G722721501


product price:  $97.49
/ea
Free Shipping & Returns

Key Features

Height
28 in
Length
9 in
Width
15 in
Material
Metal, Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9950
Zoro #
G722721501
UPC #
680796095727
Country of Origin
China

Dimensions

Height
28 in
Length
9 in
Width
15 in

Details

Item
Lighting
Material
Metal, Polyester
Color
Black

Description

Transform your living room or bedroom into a haven of ambiance and style with this modern 28"h table lamp. Crafted with a sophisticated black metal in a dramatic architectural design and topped with a chic fabric ivory shade, this lamp is the epitome of fashionable and trendy home decor. Whether it graces your nightstand or serves as a decorative accent on your console, end or side table, this simply designed lamp will easily brighten any corner of your home. A convenient built-in USB port is included at the back of the sturdy metal base to discretely charge a device while illuminating your space, perfect for the modern office, living room, or for those cozy evenings in your bedroom. The on/off turn knob switch adds a touch of practicality compatible with a 100W bulb (not included), allowing you to control the lighting with ease. The fabric shade softly diffuses the light to create the perfect ambiance for relaxation or work. Illuminate your home decor with contemporary flair with this stylish table lamp that is perfect in any room setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.